Cole-Parmer Nylon (Polyamide) Membranes, 142 mm, 0.2 µm, 25/pk

Representative image only.
Cole-Parmer Item # WW-36229-08
Ideal for filtering or sterilizing nonprotein-containing biological solutions
  • High protein binding
  • Withstand repeated steam sterilization

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNylon
  • Pore Size (µm)0.2
  • Diameter (mm)142
  • Bubble Point (PSI)49
  • Bubble Point3.4
  • Max Water Flow Rate (L/min/cm²)0.01
  • Max Water Flow Rate (mL/min/cm²)13
  • DescriptionNylon (Polyamide) Membranes, 142 mm, 0.2 µm, 25/pk

Key Features

  • High protein binding
  • Withstand repeated steam sterilization

More About this Item

Inherently hydrophilic membranes do not require prewetting — use to filter aqueous solutions and organic solvents.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat