Cole-Parmer Essentials Modular laboratory organizer, large Kimwipes box dispenser

Representative image only.
Item # WW-63535-12
  • Keep disposable supplies where they're needed
  • Free valuable drawer space for storage

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Compartments1
  • ColorClear
  • Exterior Width (in)12 1/2
  • Exterior Height (in)5 1/2
  • Exterior Depth (in)4
  • Exterior Width (cm)31.75
  • Exterior Height (cm)13.97
  • Exterior Depth (cm)10.16
  • DescriptionModular laboratory organizer, large Kimwipes box dispenser

Key Features

  • Keep disposable supplies where they're needed
  • Free valuable drawer space for storage

More About this Item

Kimwipes® box dispenser (large) holds one large box. Mount it
on a wall; dispenser comes with screws and wall anchors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat