Cole-Parmer Mixing Shaft, male, solid body, 200 mm

Representative image only.
Cole-Parmer Item # WW-06064-93
High quality finish provides minimal surface turbulence
  • Available with a solid or hollow body
  • Male thread connects to mixing head and motor
  • Autoclavable 316 stainless steel shaft

SPECS & DESCRIPTION

Specifications & Description

  • Shaft Material316 Stainless Steel
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)10
  • Shaft Length (in)8.5
  • Shaft Length (mm)200
  • DescriptionTurbine Mixing Shaft, male, solid body, 200 mm

Key Features

  • Available with a solid or hollow body
  • Male thread connects to mixing head and motor
  • Autoclavable 316 stainless steel shaft

More About this Item

This shaft is part of the Cole-Parmer turbine mixer for uniform and homogenous mixing inside closed containers. Order a cap mixer assembly, shaft, mixing head, and connector to create a complete mixer system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat