Cole-Parmer Mini-Stirrer, Magnetic, 350 to 2000 rpm; 115V/230V

Representative image only.
Cole-Parmer Item # WW-04807-10
Features green LED power-on switch
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialNylon
  • Max Load Capacity (lbs)15
  • Max Load Capacity (kg)6.8
  • Low Speed (rpm)350
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Length (in)5 5/8
  • Width (in)5 5/8
  • Height (in)2 1/2
  • Length (cm)14.3
  • Width (cm)14.29
  • Height (cm)6.35
  • Plug TypeUS Standard
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionMini-Stirrer, Magnetic, 350 to 2000 rpm; 115V/60Hz
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.UL Listed.

Key Features

  • 2 year warranty

More About this Item

Economical mini-stirrer is powerful enouh to stir liquids up to 2000 rpm. Base is manufactured of Hytrel® and the top is chemically-resistant nylon top. What's included: 5-1/2' cord and 5/8" x 1/8" stir bar.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat