Cole-Parmer Mini BalanceBank Workstation with Dust Covers

Representative image only.
Cole-Parmer Item # WW-63527-10
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • ColorBlue
  • Exterior Width (in)12
  • Exterior Height (in)12
  • Exterior Depth (in)5
  • Exterior Width (cm)30.48
  • Exterior Height (cm)30.48
  • Exterior Depth (cm)12.7
  • DescriptionMini BalanceBank Workstation with Dust Covers
  • Warranty1 month
1 Month Warranty

Key Features

  • 1 month warranty

More About this Item

Protects your supplies; holds weight papers up to 4" x 4".

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat