Cole-Parmer Essentials Microscope Slides, Pink Frosted; 1440/CS

Representative image only.
Cole-Parmer Essentials Item # WW-48503-22
Won’t stick or scratch
  • Easy to write on
  • Manufactured in accordance with ISO 8037/1
  • Measure 26 x 76 mm and 1 mm thick
  • Tolerance for thickness: ±0.05 mm
  • Planarity under 30 µm measured over 60 mm length
  • Choose from plain, frosted, or pink color frost options

PRODUCT OPTIONS

₹64,300.00INR / Case of 1440
Often bought with...
Cole-Parmer® Essentials Microscope Slide Cover Glasses
3,000.00 - ₹3,100.00INR / Box of 156

SPECS & DESCRIPTION

Specifications & Description

  • Depth (cm)7.5
  • Width (cm)2.5
  • Slide TypePink Colorfrost
  • Thickness1 mm
  • DescriptionMicroscope Slides, Pink Frosted; 1440 slides

Key Features

  • Easy to write on
  • Manufactured in accordance with ISO 8037/1
  • Measure 26 x 76 mm and 1 mm thick
  • Tolerance for thickness: ±0.05 mm
  • Planarity under 30 µm measured over 60 mm length
  • Choose from plain, frosted, or pink color frost options

More About this Item

Our slides feature precision ground edges on all four sides. Use plain microscope slides in general purpose applications. The raised coating on the Colorfrost slides keeps them separated to prevent sticking and scratching and provides a smooth writing surface for easy labeling. Color frosted slides make identification a snap. Manufactured from extra-white soda-line glass with very low iron content.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat