Cole-Parmer Microbore Tubing, 0.020" x 0.060"OD, 100 ft/roll

Representative image only.
Cole-Parmer Item # WW-06419-01
Ideal for general laboratory and pharmaceutical use
  • Microbore tubing has a 0.02” (0.51 mm) inner diameter

PRODUCT OPTIONS

₹9,900.00INR / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationMicro-Bore
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.52
  • Tubing ID (in)1/50
  • Tubing ID (mm)0.51
  • Wall Thickness (in)1/50
  • Wall Thickness (mm)0.508
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Min Temperature (° F)-25
  • Max Temperature (° F)185
  • Min Temperature (° C)-31
  • Max Temperature (° C)85
  • Length (ft)100
  • Length per Pack (ft)100
  • Length per Pack (m)30.5
  • Length (m)30.5
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsNon-DEHP;USP
  • DescriptionMicrobore tubing, 0.020" x 0.060"OD, 100 ft/roll

Key Features

  • Microbore tubing has a 0.02” (0.51 mm) inner diameter

More About this Item

Formulation: Tygon ND-100-80
Applications: General laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Also excellent with low-flow peristaltic pump applications.
Characteristics: Extremely flexible. Non-toxic; nonpyrogenic; biocompatible. Crystal clear.
Certifications: Resin meets USP Class VI requirements.
Temperature range: –25 to 185°F (–31 to 85°C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat