Cole-Parmer MB-800-50.H Touch-Screen Moisture Determination Balance, High Resolution; 50 g

Representative image only.
Cole-Parmer Item # WW-10100-42
Four drying modes—standard, mild, fast, and step—accurately determine moisture content in various substances
  • Color capacitive touch-screen display provides clear visibility of weighing results
  • IR proximity sensors offer programmable touch-free balance control
  • USB, RS-232, Ethernet, and Wi-Fi interfaces offer secure connection with peripheral device
  • External calibration ensures accurate weighing
  • Weighing and drying working modes offer specific functions to meet individual needs
  • GLP function quickly diagnoses weighing errors
  • Numerous weighing units plus two custom user-defined units cover most measurement needs
  • Import and export records from 8 different databases via USB flash drive
  • Filter settings can be easily adjusted depending on the working environment
  • Menu screen can be customized to match your exclusive requirements
  • Displays and prints in 11 languages
  • 5 year warranty

PRODUCT OPTIONS

Call For Price

₹20,400.00 - ₹27,600.00INR / Each

for an additional
₹20,400.00INR / Each
for an additional
₹27,600.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)50
  • Readability (g)0.0001
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, tlc, mom, gr, N, ti, baht, tola, msg, u1, u2
  • Calibration TypeExternal
  • OutputRS-232, USB (2), Ethernet
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Height (in)7 5/8
  • Width (in)8 1/8
  • Depth (in)13 1/8
  • Pan Diameter (in)3 1/2
  • Heater TypeInfrared
  • Max Temperature (° C)160
  • DescriptionTouch-Screen Moisture Determination Balance, High Resolution; 50 g
  • Warranty5 Years
5 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Color capacitive touch-screen display provides clear visibility of weighing results
  • IR proximity sensors offer programmable touch-free balance control
  • USB, RS-232, Ethernet, and Wi-Fi interfaces offer secure connection with peripheral device
  • External calibration ensures accurate weighing
  • Weighing and drying working modes offer specific functions to meet individual needs
  • GLP function quickly diagnoses weighing errors
  • Numerous weighing units plus two custom user-defined units cover most measurement needs
  • Import and export records from 8 different databases via USB flash drive
  • Filter settings can be easily adjusted depending on the working environment
  • Menu screen can be customized to match your exclusive requirements
  • Displays and prints in 11 languages
  • 5 year warranty

More About this Item

The Cole-Parmer moisture analyzer balances are designed to precisely verify relative moisture and dry mass content in small samples of various substances, as well as determine the mass of weighed objects. TThe drying chamber features an IR Emitter which allows for quick, uniform sample drying and measurements; no mathematical calculations are required. The system allows you to select one of four drying profiles: standard, quick, mild, and step. Drying time is set by selecting either automatic, time-defined, manual, or user-defined finish mode.

Large 4-1/4” x 2-1/2” color capacitive touch-screen display makes operating the balances easy and can be customized to meet your personal programming needs. Two built-in infrared (IR) proximity sensors located on each side of the menu display can be programmed with different functions for each working mode, enabling touch-free balance control while minimizing cross-contamination and wear and tear on the buttons. The balances feature two working modes: weighing and drying. To achieve the best possible weighing conditions, a filter level setting can be adjusted to fast or slow mode depending on the working environment. Other features include quick-access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time.

The balance offers several databases for recording products, users, packaging, customers, drying modes, drying reports, ambient conditions, and weighing. Up to 200 drying modes can be recorded, configured, and used. Only users with appropriate access can add new records, export data, import data, delete records, and print saved data. A RS-232, two USB interfaces, Ethernet port, and Wi-Fi offer external connection to a computer or printer for GLP/GMP-compliant output. The autotest GLP function provides an enhanced balance summary to aid in assessing operation and diagnosing reasons for occurrence of errors in weighing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat