Cole-Parmer long-bed ultrasonic cleaner, 220 VAC

Representative image only.
Cole-Parmer Item # WW-08855-02
Easily accommodates pipettes and other oddly shaped items
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)2.75
  • Capacity (Liters)10.4
  • Tank Length (in)19 1/2
  • Tank Width (in)5 3/4
  • Tank Height (in)6
  • Tank Length (cm)49.5
  • Tank Width (cm)14.6
  • Tank Height (cm)15.2
  • Length (in)20 1/2
  • Width (in)6 1/2
  • Height (in)10 1/2
  • Length (cm)52.1
  • Width (cm)16.5
  • Height (cm)26.7
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (amps)3
  • Frequency Output (KHz)40
  • Descriptionlong-bed ultrasonic cleaner, 220 VAC
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • 1 year warranty

More About this Item

Our long-bed cleaners feature a large, 304 stainless steel tank—ideal for cleaning long items such as pipettes. Units operate at a cleaning frequency of 40 kHz. Model 08855-10 comes equipped with a heater and maintains solution temperature at 60°C (140°F), ±10°C (12.2°F). All models feature a 3/8'' NPT(M) bottom-mounted drain.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat