Cole-Parmer Large Orbital Shaker; 120 V, 60 Hz

Representative image only.
Cole-Parmer Item # WW-51700-15
Versatile units to meet your gentle shaking needs
  • Smooth orbital shaking action with 16-mm orbit — ideal for larger samples and multi-well plates
  • Built-in digital timer and variable speed control to 300 rpm
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.625
  • Orbit Size (mm)16
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Max Load (lbs)22
  • Max Load (kg)10
  • Platform Length (in)14
  • Platform Width (in)14
  • Platform Length (cm)33.5
  • Platform Width (cm)33.5
  • Width (in)14.125
  • Height (in)10.625
  • Depth (in)16.5
  • Width (cm)36
  • Height (cm)27
  • Depth (cm)42
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • Timer Range1 to 999
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLarge Orbital Shaker; 120 V, 60 Hz
  • Warranty3 Years
3 Year Warranty

Key Features

  • Smooth orbital shaking action with 16-mm orbit — ideal for larger samples and multi-well plates
  • Built-in digital timer and variable speed control to 300 rpm
  • 3 year warranty

More About this Item

These orbital shakers provide a smooth, uniform circular motion with 16-mm orbit. Speed and time may be varied from 30 to 300 rpm, and 1 to 999 minutes—easily set and read on the digital display. Use in incubators, and environmental or cold chambers up to 104°F (40°C) and 80% humidity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat