Cole-Parmer Laboratory Storage Box with Removable Divider, PC, Autoclavable

Representative image only.
Cole-Parmer Item # WW-25712-99
Ideal for storage of sensitive laboratory consumables
  • Hinged lid provides fast, safe access of samples
  • Keeps it form, even after numerous autoclave cycles

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolycarbonate
  • Overall Length (in)6 3/4
  • Overall Length (cm)17.1
  • Overall Width (in)3 3/4
  • Overall Width (cm)9.4
  • Overall Height (in)3 1/8
  • Overall Height (cm)8.05
  • DescriptionLaboratory Storage Box with Removable Divider, PC, Autoclavable

Key Features

  • Hinged lid provides fast, safe access of samples
  • Keeps it form, even after numerous autoclave cycles

More About this Item

The transparent polycarbonate (PC) storage box features a hinged lid for easy one-handed opening and a removable divider to create two chambers. Designed as an autoclave vessel and storage box for your small laboratory consumables. Autoclavable to 121°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat