Cole-Parmer LabGEN LabGEN 7 Series Homogenizer; 220 VAC

Representative image only.
Cole-Parmer LabGEN Item # WW-04727-07
Process tissue samples from 0.25 mL to 30 mL
  • Process most samples in under one minute
  • Handheld or post mountable
  • Easy to clean and disassemble
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Generator IncludedYes
  • Min Sample Size (mL)0.25
  • Min Sample Size (Liters)0.00025
  • Max Sample Size (mL)30
  • Max Sample Size (Liters)0.05
  • Max Speed (rpm)35000
  • Wattage (Out put)125
  • Power (VAC)220
  • DescriptionHomogenizer; 220 VAC
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Process most samples in under one minute
  • Handheld or post mountable
  • Easy to clean and disassemble
  • 1 year warranty

More About this Item

The economical LabGEN 7 homogenizers are ideal for processing samples ranging from 0.25 to 30 mL. These homogenizers are lightweight to reduce hand strain during extended periods of operation and may be post mounted to an optional stand assembly. The 7-mm generator probe (included) is easy to disassemble and clean. Unit operates with variable-speed motors providing speeds from 5000 to 35,000 rpm and are extremely quiet — under 72 dB.


The LabGEN 7 homogenizer operates with a powerful 125-watt motor; ideal for most tissue samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat