Cole-Parmer 7 and 7b Optional Probe, 5 mm, Stainless Steel

Representative image only.
Cole-Parmer Item # WW-04727-18
Allows fine to medium samples to pass through processing windows
  • Easily disassembled for cleaning
  • Autoclaved
  • 1 year warranty

₹121,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)0.05
  • Min Sample Size (Liters)5E-05
  • Max Sample Size (mL)5
  • Max Sample Size (Liters)0.005
  • Tip Diameter (mm)5
  • Tip Diameter (in)0.2
  • Description7 and 7b Optional Probe, 5 mm, Stainless Steel
  • Warranty1 year
1 Year Warranty

Key Features

  • Easily disassembled for cleaning
  • Autoclaved
  • 1 year warranty

More About this Item

Use these optional probes with the economical 7 and 7b homogenizers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat