Cole-Parmer Kynar Gas Sampling Bag, 4 mil thickness, 12" x 12", On/Off valve

Representative image only.
Cole-Parmer Item # WW-01410-22
Corrosive-resistant Kynar for all your application needs
  • Strong seams for added durability

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPVDF
  • Volume (Liters)3.8
  • ValveOn/off
  • Thickness (mil)4
  • Width (in)12
  • Length (in)12
  • Width (cm)30.48
  • Length (cm)30.48
  • DescriptionKynar Gas Sampling Bag, 4 mil thickness, 12\" x 12\", On/Off valve

Key Features

  • Strong seams for added durability

More About this Item

All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C).

Standard Kynar Bags
Single-wide seam; available in 2-mil and 4-mil thick styles.

Dual-Valve Kynar Bags
Double-wide seamed bags have both on/off and septum valves for convenient mixing.

Standard Kynar Bags
Single-wide seam; available in 3-mil and 4-mil thick styles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat