Cole-Parmer Isocratic HPLC System, Variable Wavelength, 3000 psi; 230 V

Representative image only.
Cole-Parmer Item # WW-42661-06
Instruments for your performance requirements and budgetary constraints
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Wavelength (nm)195
  • Max Wavelength (nm)800
  • Wavelength Accuracy±2nm
  • Wavelength Repoducibility±1nm
  • Wavelength Noise< ±0.000025 AU at 254 nm
  • Max Pressure (PSI)3000
  • Max Flow Rate (mL/min)0.01
  • Min Flow Rate (mL/min)9.99
  • Display TypeAbsorbance: 4.5 digits to 1.999 AU; Wavelength: 3 digits for operating range 195-800nm
  • Data Output1.0v/AU
  • Recorder output10.0mV
  • Lamp195-360nm (D2); 360-800nm (W)
  • Height (in)7 1/8
  • Width (in)7 1/8
  • Depth (in)16
  • Height (cm)18.1
  • Width (cm)18.1
  • Depth (cm)40.64
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionIsocratic HPLC System, Variable Wavelength, 3000 psi; 230 V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Our HPLC systems provide the functionality necessary to achieve precise high-quality separations for analytical and preparative methods. Select from PEEK or stainless steel construction with all the features needed for consistent results and total component integration for ease of use. Pumps utilize a built-in pulse damper for smooth, low-pulse flows. Features include solvent delivery, gradient/isocratic control, 20 µL injection loop, UV-Vis detection, and data acquisition and processing.
Isocratic HPLC Systems with Variable Wavelength Detectors have a small footprint, yet provide precision for routine separation and analysis of compounds absorbing in the 254 nm range. Ideal for analytical and preparative applications not requiring gradient capability. All wettable parts are const

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat