Cole-Parmer CS-200-3K 220v Count Scale, 3kg x 0.1g Readability, 220V

Representative image only.
Cole-Parmer Item # WW-11200-04
Quick and easy weighing in a compact, durable design
  • Three backlit LCDs show count, piece weight, and total weight
  • Sealed keypad protects against dirt and spills
  • Large stainless-steel pan allows for easy cleaning
  • Overload protection prevents damage to internal components
  • Programmable auto power-off saves energy
  • Designed with 3 kg capacity and 0.1 g readability
  • Operates on 220 VAC power
  • 3 year warranty

PRODUCT OPTIONS

₹47,200.00INR / Each

₹20,400.00 - ₹27,600.00INR / Each

for an additional
₹20,400.00INR / Each
for an additional
₹27,600.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)3
  • Capacity (lbs)6.5
  • Readability (g)0.1
  • Weighing Unitsg, kg, lb, lb:oz, oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Recharageable Seal Lead-Aid (included)
  • Power (VAC)220
  • Height (in)4 1/8
  • Width (in)8 7/8
  • Depth (in)11 3/8
  • Pan Length (in)7
  • Pan Width (in)9 5/8
  • Min Temperature (° C)0
  • Max Temperature (° C)40
  • DescriptionCounting Scale, 3kg x 0.1g Readability; 220V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Includes

AC power adapter and internal rechargeable battery.

Key Features

  • Three backlit LCDs show count, piece weight, and total weight
  • Sealed keypad protects against dirt and spills
  • Large stainless-steel pan allows for easy cleaning
  • Overload protection prevents damage to internal components
  • Programmable auto power-off saves energy
  • Designed with 3 kg capacity and 0.1 g readability
  • Operates on 220 VAC power
  • 3 year warranty

More About this Item

Affordable, compact, and portable, these scales offer fast parts counting wherever you need it. Take them through the warehouse or use them in your lab. Built-in rechargeable battery delivers up to 90 hours of operation on a single charge.

Scales are simple to operate with a numeric keypad for direct entry of piece weights. Weighing units include g, kg, lb, lb:oz, and oz. Other features include an internal memory, adjustable leveling feet, and low battery level indicator. The scales can also operate on a low voltage USB input.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat