Cole-Parmer Insertion/Submersion pH Probe; DJ/CPVC/1kOhm RTD; Spade/BNC

Representative image only.
Cole-Parmer Item # WW-27301-24
Reduce bulb damage with probe guard
  • Versatile design—threads on both ends for submersion or in-line use
  • Double-junction electrodes available; resist contamination from heavy metals, organics, or AgCI reactive compounds
  • 6 month warranty

PRODUCT OPTIONS

₹31,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Electrode TypeDouble junction
  • Electrode Body MaterialPVC
  • Min pH (pH)0
  • Max pH (pH)14
  • Max Temperature (° C)80
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • Thread Size NPT(M) (in)3/4
  • ATC ConnectorSpade lugs
  • ATC Element1 kΩ Pt RTD
  • ConnectorBNC
  • Cable Length (m)3
  • DescriptionInsertion/Submersion pH Probe; DJ/CPVC/1kOhm RTD; Spade/BNC
  • Warranty6 month warranty
6 Month WarrantyKeep a Spare

Key Features

  • Versatile design—threads on both ends for submersion or in-line use
  • Double-junction electrodes available; resist contamination from heavy metals, organics, or AgCI reactive compounds
  • 6 month warranty

More About this Item

In-line or submersible electrodes with probe guard operate from 23 to 176°>F (-5 to 80°>C) and have a PVC housing with a 3/4'' NPT(M) fitting on both ends. Epoxy body withstands pressures to 100 psi. Measure pH from 0 to 14. All electrodes measure 6-3/4''L x 1'' OD, with a 1-3/4'' insertion depth.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elements is a standard 1/4" phone plug.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat