Cole-Parmer High-Accuracy pH Probe, SJ/Glass/100Ohm RTD/10'; Tinned/BNC

Representative image only.
Cole-Parmer Item # WW-27012-06
Economical and efficient combination—buy a protective housing assembly, then simply replace the electrode as needed
  • Use for many applications in a variety of housings
  • 1 year warranty

PRODUCT OPTIONS

₹30,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Electrode TypeSingle junction
  • Electrode Body MaterialGlass
  • Min pH (pH)0
  • Max pH (pH)14
  • Max Temperature (° C)110
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • ATC ConnectorTinned ends
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • Cable Length (m)3
  • DescriptionHigh-Accuracy pH Probe, SJ/Glass/100Ohm RTD/10'; Tinned/BNC
  • Warranty1 year
1 Year Warranty

Key Features

  • Use for many applications in a variety of housings
  • 1 year warranty

More About this Item

High-accuracy electrodes are perfect for testing where temperature variations make many pH electrodes unreliable. These single-junction electrodes feature an innovative design that stabilizes readings in less than 20 seconds, with an accuracy of ±0.02 pH! The pH value stays constant at any given temperature up to pH 13. Maximum pressure is 100 psi at 25°>C.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elemen

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat