Cole-Parmer Essentials Heavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE; 10L (2.5 gal)

Representative image only.
Cole-Parmer Essentials Item # WW-06035-83
Heavy wall for added durability – ship without worry!
  • Can be used in sub-zero temperatures
  • Effortless transport via heavy-duty swing handle
  • Spigot quickly dispenses solutions
  • 1 year warranty

PRODUCT OPTIONS

₹8,800.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHDPE
  • Cap ColorBlue
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)8 17/64
  • Outside Diameter (OD) (cm)21
  • Overall Height (in)16 47/64
  • Overall Height (cm)42.5
  • DescriptionHeavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE, 10L
  • Warranty1 year
1 Year Warranty

Key Features

  • Can be used in sub-zero temperatures
  • Effortless transport via heavy-duty swing handle
  • Spigot quickly dispenses solutions
  • 1 year warranty

More About this Item

These narrow-mouth carboys are designed to provide you with a lifetime of service. Heavy-duty swing handles and thick walls offer safe and easy transport of solutions. The 3/4" BSP spigot pairs with a 12mm deep thread in the carboy for leakproof performance. Approved for use with food products.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat