Cole-Parmer Heavy Duty Flat Edge Pocket Thermometer, With Potentiometer For Calibration

Representative image only.
Cole-Parmer Item # WW-90090-05
Heavy-duty .20" dia., 304 stainless steel penetration stem
  • Typical response time is 30 seconds for 99% of new reading
  • All include a protective case with pocket clip and a battery
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°
  • Display Type0.25\" Display, 3.5-digit LCD
  • Height (in)19/64
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.2
  • Probe Length (in)4 3/4
  • Battery1.5v Battery (1)
  • DescriptionHeavy Duty Flat Edge Pocket Thermometer, With Potentiometer For Calibration
  • Warranty1 year
1 Year Warranty

Key Features

  • Typical response time is 30 seconds for 99% of new reading
  • All include a protective case with pocket clip and a battery
  • 1 year warranty

More About this Item

Flat Edge Pocket Thermometer has F/C switchable ranges and a 1-second display
update. Features a large 1/4" LED display, potentiometer for calibration and heavy-duty stem. Use ON/OFF button to conserve battery life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat