Cole-Parmer Gyro Rocking Shaker, large, 120 V

Representative image only.
Cole-Parmer Item # WW-51700-19
Gentle gyratory motion for low-foaming agitation
  • Adjust the angle of tilt to optimize mixing
  • Built-in timer and digital speed LED display ensure repeatable results
  • Triple the capacity with optional tier system
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle3 to 12⁰
  • Min Speed (rpm)5
  • Max Speed (rpm)70
  • Max Load (lbs)22
  • Max Load (kg)10
  • Platform Length (in)14
  • Platform Width (in)14
  • Platform Length (cm)33.5
  • Platform Width (cm)33.5
  • Width (in)14.125
  • Height (in)6.6875
  • Depth (in)16.5313
  • Width (cm)36
  • Height (cm)17
  • Depth (cm)32
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionGyro Rocking Shaker, large, 120 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Adjust the angle of tilt to optimize mixing
  • Built-in timer and digital speed LED display ensure repeatable results
  • Triple the capacity with optional tier system
  • 3 year warranty

More About this Item

This 3-D rocking shaker performs a gentle swirling, making it ideal for delicate cell culturing, histological preparations, and DNA extractions. Choose from two sizes: small for individual use or for tight spaces, and large for larger laboratories and high-throughput applications. Platform lip and nonslip mat hold flat-sided vessels secure during mixing. Optional magnetic tier system increases capacity and can be fitted in seconds without the need for tools.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat