This item is now discontinued. We recommend the following as suggested replacements: WW-34503-47

Cole-Parmer Essentials Graduated Cylinder, Class A, To Contain, 100 mL

Representative image only.
Cole-Parmer Essentials Item # WW-34505-86
Heavy hexagonal base provides stability to prevent cylinder from tipping over
  • Class A borosilicate cylinders are calibrated "to contain"
  • Withstand temperatures up to 752°F (400°C) for short-term exposure and 445°F (230°C) for long-term exposure
  • Graduations are durable white enamel
  • Reference: ASTM E1272 Class A tolerances and specifications
  • Autoclavable

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)100
  • Graduation Interval (mL)1
  • Tolerance (mL)±0.50
  • DescriptionGraduated Cylinder, Class A, To Contain, 100 mL, 1/pk

Key Features

  • Class A borosilicate cylinders are calibrated "to contain"
  • Withstand temperatures up to 752°F (400°C) for short-term exposure and 445°F (230°C) for long-term exposure
  • Graduations are durable white enamel
  • Reference: ASTM E1272 Class A tolerances and specifications
  • Autoclavable

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat