This item is now discontinued. We recommend the following as suggested replacements: WW-34502-83

Cole-Parmer Glass Volumetric Flasks, Class A, 100 mL; 6/Pk

Representative image only.
Cole-Parmer Item # WW-34560-84
Clear borosilicate glass volumetric flasks with ground-glass pennyhead stoppers
  • Blue markings for spot and capacity, and white marking for level
  • Volumetric flasks are calibrated "To Contain" (TC) by ISO, DIN and ASTM standards at 20°C
  • Autoclavable
  • Volumetric flask features 100 mL capacity

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBorosilicate glass
  • Capacity (mL)100
  • Tolerance (mL)±0.10
  • Cap TypePennyhead Stopper
  • Cap MaterialBorosilicate glass
  • Overall Height (cm)18.4
  • Joint Size Number14/23
  • DescriptionGlass Volumetric Flasks, Class A, 100 mL; 6/Pk

Key Features

  • Blue markings for spot and capacity, and white marking for level
  • Volumetric flasks are calibrated "To Contain" (TC) by ISO, DIN and ASTM standards at 20°C
  • Autoclavable
  • Volumetric flask features 100 mL capacity

More About this Item

These Cole-Parmer® volumetric flasks feature Class A accuracy exceeds ASTM E288 and DIN 12664 specifications. These flasks can withstand a maximum temperature of 460°F (240°C) for normal use, and 750°F (400°C) for short term use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat