Cole-Parmer Essentials Gel-Loading Tips, 1 to 200 µL, 5 Racks of 204 Tips; 1020 Tips/Pk

Representative image only.
Cole-Parmer Essentials Item # WW-25713-12
Get easy loading of electrophoresis gels
  • Easily fit into small instrument openings
  • Ideal for DNA sequencing

PRODUCT OPTIONS

₹26,300.00INR / Pkg of 1020

₹13,500.00 - ₹20,200.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)200
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.2
  • Tip Volume (mL)0.2
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.2
  • Overall Length (in)2.75
  • Overall Length (mm)69.85
  • Color CodeNatural
  • Package Of5 Racks; 204/pk
  • Compatible withBiohit Proline; Costar®; Eppendorf®; Finnpipette®; Jencons Sealpette; Oxford® BenchMate™; Pipetman®; Socorex; Titertek® Digital
  • DescriptionGel-Loading Tips, 1 to 200 µL, 5 Racks, 204/pk

Key Features

  • Easily fit into small instrument openings
  • Ideal for DNA sequencing

More About this Item

These extended microcapillary tips are excellent for loading electrophoresis gels. The polypropylene tips are rounded to fit easily into small instrument openings. Use these microcapillary tips for DNA sequencing, loading SDS PAGE gels, and other critical sampling applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat