Cole-Parmer Fume Hood, 48", Dish Work Surface/VP Light/Blower; 230V

Representative image only.
Cole-Parmer Item # WW-33731-25
Economical and efficient system for your basic fume hood needs
  • Complete with dished composite resin work surface, vaporproof light, and built-in exhaust blower.
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)48
  • Blower TypeStandard
  • LightsVapor-proof
  • Exterior Width (in)48
  • Exterior Height (in)45
  • Exterior Depth (in)26
  • Interior Width (in)48
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionFume Hood, 48\", Dish Work Surface/VP Light/Blower; 230 V
  • Warranty3 Years
3 Year Warranty

Includes

Built-in work surface, exhaust blower, and vaporproof light.

Key Features

  • Complete with dished composite resin work surface, vaporproof light, and built-in exhaust blower.
  • 3 year warranty

More About this Item

Fume chamber features molded seamless construction with coved corners, factory mounted with a chemical-resistant composite resin work surface to contain spills. Varaflow baffle system is designed to efficiently direct air through the chamber. Viewing sash is constructed of 3⁄16"-thick tempered safety glass with chemical-resistant PVC frame and track. Vaporproof light and exhaust blower, with polypropylene impeller, are built in with columnmounted switches. Blower rated for 12-ft maximum duct run.

Please note: cabinet units do not come with exhaust blowers. Units do not come with power cords and must be hard-wired.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat