Cole-Parmer Fiber Optic Illuminator, 230 VAC

Representative image only.
Cole-Parmer Item # WW-41500-55
Configurable to your needs
  • Handle allows for convenient transporting
  • Easy blub access
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (watts)150
  • Lamp Color Temperature2350 K
  • Bulb Life2000 hours
  • Bulb TypeHalogen
  • Illuminator Height (in)6.25
  • Illuminator Width (in)7.25
  • Illuminator Depth (in)7.25
  • Illuminator Height (cm)15.875
  • Illuminator Width (cm)18.415
  • Illuminator Depth (cm)18.415
  • Power (VAC)230
  • DescriptionFiber Optic Illuminator, 230 VAC
  • Warranty1 Year
1 Year Warranty

Includes

Order light pipe (41500-10) and replacement bulb (09741-02) separately.

Key Features

  • Handle allows for convenient transporting
  • Easy blub access
  • 1 year warranty

More About this Item

This low-noise illuminator features a stepless control knob to dial in the desired intensity. Includes 5-ft power cord; 115 VAC model includes three-prong plug.

Order light pipe (41500-10) and replacement bulb (09741-02) separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat