Cole-Parmer Essentials Sterile Lab Sampling Scoops with Lids, Polystyrene, 120 mL (4 oz); 50/CS

Representative image only.
Cole-Parmer Essentials Item # WW-06302-04
Lid keeps sample contained within sampling scoop
  • Gamma irradiation sterilized SAL 10-6
  • Meets FDA guidelines for food, drug, and cosmetic sampling
  • Flat bottom for use as weigh boat
  • Individually sealed easy-to-open bags
  • 120 mL capacity
  • 2 year warranty

PRODUCT OPTIONS

₹13,800.00INR / Case of 50
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)4
  • Capacity (mL)120
  • Overall Length (in)8 43/64
  • Width (in)1 15/16
  • Handle Length (in)4 31/32
  • Overall Length (cm)22.01
  • Width (cm)4.91
  • Handle Length (cm)12.62
  • MaterialPolystyrene
  • ColorWhite
  • SterileYes
  • DescriptionSterile Lab Sampling Scoops with Lids, Polystyrene, 120 mL (4 oz); 50/CS
  • Warranty2 years
Two year warrantySterile

Key Features

  • Gamma irradiation sterilized SAL 10-6
  • Meets FDA guidelines for food, drug, and cosmetic sampling
  • Flat bottom for use as weigh boat
  • Individually sealed easy-to-open bags
  • 120 mL capacity
  • 2 year warranty

More About this Item

A transparent lid snaps securely onto these sterile, disposable lab scoops to keep the sample contained while allowing it to be easily viewed. No additional sample bag or container is needed. Manufactured from sturdy FDA-grade polystyrene plastic, these sampling scoops have an ergonomic, comfortably curved handle to make sample retrieval easy. The lab scoops have a flat bottom to allow them to be placed on a surface without spillage and to be used as a weighing dish.


These individually bagged laboratory scoops are gamma irradiation sterilized SAL 10-6; are free of BSE/TSE, heavy metals, BPA, and phthalates; and lot traced. A Certificate of Irradiation is available upon request. Specified volumes are approximate and not intended for measuring specific volumes.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat