Cole-Parmer Essentials Standard-Length Serological Pipette, 10 mL, Wide-Bore, Ind. Pack; 200/CS

Representative image only.
Cole-Parmer Essentials Item # WW-34567-54
Easily recognize pipette capacity—color-coded stripes and matching packaging
  • Virgin polystyrene is gamma irradiated for sterility
  • Sterile pipettes are available bulk bagged, or individually wrapped and then bulk packed in bags
  • Read while filling or dispensing—features bold-colored positive and negative graduations
  • Material plug protects your pipette controller from biocontamination and harmful vapors⌡Wide-bore pipettes won't get clogged with suspensions and allow quicker flow

PRODUCT OPTIONS

₹28,500.00INR / Case of 200

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (mL)10
  • Graduation Interval0.1 mL
  • Increments (mL)0.1
  • Accuracy (%)2%
  • Tip StyleWide-bore
  • Body MaterialPolystyrene
  • Color CodeOrange
  • Filter TypeMaterial plug
  • Package Of50 bulk wrapped per bag
  • DescriptionStandard-Length Serological Pipette, 10 mL, Wide-Bore, Ind. Pack; 200/Cs
Sterile

Key Features

  • Virgin polystyrene is gamma irradiated for sterility
  • Sterile pipettes are available bulk bagged, or individually wrapped and then bulk packed in bags
  • Read while filling or dispensing—features bold-colored positive and negative graduations
  • Material plug protects your pipette controller from biocontamination and harmful vapors⌡Wide-bore pipettes won't get clogged with suspensions and allow quicker flow

More About this Item

Standard-length serological pipettes—manufactured to ASTM standard E-934 for serological pipettes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat