Cole-Parmer Essentials Screw-Top HDPE Pail with Handle, 1.25 Gal (4 L)

Representative image only.
Cole-Parmer Essentials Item # WW-06273-01
Lids lock into place, then easily unlock

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)4.5
  • Capacity (Gal)1.1875
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap ColorWhite
  • AutoclavableNo
  • Outside Diameter (OD) (in)7 1/2
  • Outside Diameter (OD) (cm)19.1
  • Overall Height (in)8
  • Overall Height (cm)20.3
  • DescriptionScrew-Top HDPE Pail with Handle, 1.25 gal (4 L); 1/Pk

More About this Item

Pails are made of rugged high-density polyethelyne (HDPE) that won't buckle even when stacked. Use for either dry or liquid contents. Pails feature screw-top lid and easy-grip handle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat