Cole-Parmer Essentials Rectangular Utility Pan, 304 SS, 1-3/4 qt

Representative image only.
Cole-Parmer Essentials Item # WW-07284-10
Ensures even heating and uniform results
  • Durable construction
  • 1 year warranty

₹12,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)1.75
  • Capacity (Qt)1.75
  • ColorWhite
  • MaterialStainless Steel
  • Overall Length (in)8 3/4
  • Overall Length (cm)22.2
  • Overall Width (in)4 5/8
  • Overall Width (cm)11.7
  • Overall Height (in)3 1/8
  • Overall Height (cm)7.9
  • DescriptionRectangular Utility Pan, 304 SS, 1-3/4 qt
  • Warranty1 year
1 Year Warranty

Key Features

  • Durable construction
  • 1 year warranty

More About this Item

The medium gauge, 304 stainless steel (SS) rectangular utility pan is durable and long lasting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat