Cole-Parmer Sterile Media Bottles, Square Plastic, PET, 125 mL (4.2 oz); 144/Cs

Representative image only.
Cole-Parmer Item # WW-06287-00
Sterile, plastic media storage bottles ideal for safe storage and transportation of cell culture media
  • Crush-resistant corners
  • Embossed volume graduations
  • Space saving square shape
  • Neck shape allows easy filling and pouring

PRODUCT OPTIONS

₹39,500.00INR / Case of 144

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialPolyethylene Terephthalate (PET)
  • Min Graduation (mL)25
  • Max Graduation (mL)125
  • Graduation Interval (mL)25
  • Cap MaterialPolyethylene
  • Cap ColorNatural
  • Bottle ColorClear
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)32
  • Neck Inside Diameter (ID) (in)1 17/64
  • Overall Height (in)4 1/8
  • Overall Height (cm)10.5
  • Overall Depth (in)2 3/32
  • Overall Depth (cm)5.3
  • Overall Width (in)2 3/32
  • Overall Width (cm)5.3
  • DescriptionSterile Media Bottles, Square Plastic, PET, 125mL (4.2 oz); 144/CS
Sterile

Key Features

  • Crush-resistant corners
  • Embossed volume graduations
  • Space saving square shape
  • Neck shape allows easy filling and pouring

More About this Item

Recommended for safe storage and transportation of cell culture media, these sterile, plastic bottles feature thick, transparent walls and crush-resistant corners. Sterilized by gamma irradiation, they are ideal for use when trying to prevent sample contamination. They feature easy to see, embossed graduations on two sides, and a neck shape that allows for easy filling and pouring. The space saving, square shape helps you maximize shelf space.
Made of polyethylene terephthalate (PET), they have embossed volume graduations for simple liquid level viewing. The polyethylene caps have large ridges for fast closure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat