Cole-Parmer Essentials Low-Profile HDPE Carboy, 8 L

Representative image only.
Cole-Parmer Essentials Item # WW-06058-01
Space-saving design is ideal for shelves
  • Autoclavable spigot provides quick dispensing
  • Spigot easily screws into carboy
  • USP Class VI certified
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)8
  • Capacity (Gal)2.1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size63 mm
  • Cap ColorMilky White
  • Bottle ColorNatural
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)39
  • Neck Inside Diameter (ID) (in)1 17/32
  • Overall Height (in)6 19/64
  • Overall Height (cm)16
  • DescriptionLow-Profile HDPE Carboy, 8 L
  • Warranty1 year
1 Year Warranty

Key Features

  • Autoclavable spigot provides quick dispensing
  • Spigot easily screws into carboy
  • USP Class VI certified
  • 1 year warranty

More About this Item

Space-saving, low-profile carboys fit nicely into tight spaces. Spigot provides leak-proof dispensing of liquids.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat