Cole-Parmer Essentials Replacement Spinner Flask Only for BS-200 Cell Culture Stirring Systems, 500 mL (16.9 oz)

Representative image only.
Cole-Parmer Essentials Item # WW-21837-32
Replacement cell culture glass spinner flask for BS-200 cell culture stirring systems
  • Unique protrusion in base allows for gentle mixing to help eliminate cell damage
  • Silicone-encapsulated to prevent cells from attaching and clumping
  • Constructed of borosilicate glass
  • 500 mL capacity
  • Two 23 mm sidearm ports with 30 mm cap thread size
  • Top cap thread size: 42 mm
  • 1 year warranty
  • Previous part number F7609

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBorosilicate Glass
  • Capacity (mL)500
  • Capacity (oz)16.907
  • Overall Height (cm)20.5
  • Overall Height (in)8 5/64
  • AutoclavableYes
  • Base Diameter (cm)10
  • DescriptionReplacement Spinner Flask Only for BS-200 Cell Culture Stirring Systems, 500 mL (16.9 oz)
  • Warranty1 year
1 Year Warranty

Key Features

  • Unique protrusion in base allows for gentle mixing to help eliminate cell damage
  • Silicone-encapsulated to prevent cells from attaching and clumping
  • Constructed of borosilicate glass
  • 500 mL capacity
  • Two 23 mm sidearm ports with 30 mm cap thread size
  • Top cap thread size: 42 mm
  • 1 year warranty
  • Previous part number F7609

More About this Item

These borosilicate glass replacement spinner flasks are for use with caps and stirring mechanisms from Cole-Parmer® spinner flask assemblies. They incorporate a unique base design, which in cooperation with the bulb-ended glass stirrer rod (not included), ensures that cultures are lifted into suspension at the lowest possible speeds. The flask is silicone-encapsulated to reduce the possibility of cells attaching to and growing on the surfaces. Culture vessels come calibrated, and have two side ports and a central filling port. They are suitable for repeated autoclaving at 121 °C (250 °F) and 15 psi for 30 minutes. These flasks do not include caps or stirring mechanisms and are intended as replacement flasks only.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat