Cole-Parmer Essentials Glass Erlenmeyer Flasks, Graduated, Heavy Rim, 100 mL (3.4 oz); 12/Pk

Representative image only.
Cole-Parmer Essentials Item # WW-34502-57
These Erlenmeyer flasks are an economical option for everyday use chemical glassware
  • Easy-to-read graduations
  • Withstands wide temperature range of -50 to 550 °C (-58 to 1022 °F)
  • Autoclavable
  • 5 year warranty

PRODUCT OPTIONS

₹3,800.00INR / Pkg of 12
Traceable Three-Channel Timer
₹8,100.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBorosilicate Glass
  • Capacity (mL)100
  • Capacity (oz)3.4
  • Min Graduation (mL)40
  • Max Graduation (mL)100
  • Graduation Interval (mL)20
  • Overall Height (cm)10.5
  • Overall Height (in)4 1/8
  • Top Outside Diameter (mm)22
  • AutoclavableYes
  • Base Diameter (cm)6.4
  • Inside Rim Diameter (mm)18
  • DescriptionGlass Erlenmeyer Flasks, Graduated, Heavy Rim, 100 mL (3.4 oz); 12/Pk
  • Warranty5 years
5 Year Warranty

Key Features

  • Easy-to-read graduations
  • Withstands wide temperature range of -50 to 550 °C (-58 to 1022 °F)
  • Autoclavable
  • 5 year warranty

More About this Item

Made with durable borosilicate 3.3 glass, these Erlenmeyer flasks are suitable for most applications. They feature a heavy-duty beaded rim to help prevent breakage and have easy-to-read graduations. Able to withstand temperatures of -50 to 550 °C (-58 to 1022 °F), they are autoclavable for sterilization.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat