Cole-Parmer Essentials Double Bagged Sterile Lab Sampling Scoops, Polystyrene, 120 mL (4 oz); 50/CS

Representative image only.
Cole-Parmer Essentials Item # WW-06302-01
Double bagged for extra protection from contamination
  • Specifically designed for multi-zone clean rooms
  • Gamma irradiation sterilized (SAL 10-6)
  • Meets FDA guidelines for food, drug, and cosmetic sampling
  • Individually sealed easy-to-open bags all packaged within an outer bag
  • 120 mL capacity
  • 2 year warranty

PRODUCT OPTIONS

₹12,100.00INR / Case of 50
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)4
  • Capacity (mL)120
  • Overall Length (in)8 43/64
  • Width (in)1 15/16
  • Handle Length (in)4 31/32
  • Overall Length (cm)22.01
  • Width (cm)4.91
  • Handle Length (cm)12.62
  • MaterialPolystyrene
  • ColorWhite
  • SterileYes
  • DescriptionDouble Bagged Sterile Lab Sampling Scoops, Polystyrene, 120 mL (4 oz); 50/CS
  • Warranty2 years
Two year warrantySterile

Key Features

  • Specifically designed for multi-zone clean rooms
  • Gamma irradiation sterilized (SAL 10-6)
  • Meets FDA guidelines for food, drug, and cosmetic sampling
  • Individually sealed easy-to-open bags all packaged within an outer bag
  • 120 mL capacity
  • 2 year warranty

More About this Item

These single-use, sterile lab scoops help reduce cross contamination and can be used to hold a variety of media. Designed for use in multi-zone cleanrooms, they are individually bagged then packaged within another bag for extra contamination protection. They are manufactured from sturdy, one-piece, FDA- grade polystyrene plastic, and have an ergonomic, comfortably curved handle to make sample retrieval easy. A flat bottom allows the sampling scoop to be placed on a surface without spillage and to be used as a weighing dish.


These laboratory scoops are gamma irradiation sterilized (SAL 10-6); free of BSE/TSE, heavy metals, BPA, and phthalates; and lot traced. A Certificate of Irradiation is available upon request. Specified volumes are approximate and not intended for measuring specific volumes.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat