Cole-Parmer Environmental Meter with Stopwatch

Representative image only.
Cole-Parmer Item # WW-99770-01
Monitors barometric pressure, temperature, and altitude
  • Built-in stopwatch
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Barometric Pressure Accuracy (PSI)±2.5%
  • Max Temperature (Outside) (° F)158
  • Min Temperature (Outside) (° F)-4
  • Temperature Accuracy (Outside) (° F)±1.8
  • Max Temperature (Outside) (° C)70
  • Min Temperature (Outside) (° C)-20
  • Temperature Accuracy (Outside) (° C)±1
  • Max Altitude (ft)22965
  • Min Altitude (ft)-1640
  • Battery TypeTwo CR2032 (included)
  • Height (in)2 1/2
  • Width (in)4
  • Depth (in)3/4
  • DescriptionEnvironmental Meter with Stopwatch
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Built-in stopwatch
  • 1 year warranty

More About this Item

Barometric pressure and altitude changes displayed on trend graph for 2, 4, 6, 8, 10, and 12 hours ago. Stores maximum and minimum readings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat