Cole-Parmer Essentials Class A, Type 1 Glass Erlenmeyer Flasks, 250 mL (8 oz); 8/Pk

Representative image only.
Cole-Parmer Essentials Item # WW-34503-55
Class A, Type 1 laboratory Erlenmeyer flasks meet ASTM E1404, DIN 12380
  • Durable heavy-duty beaded rim design
  • Withstand temperatures from -50 to 550 °C (-58 to 1022 °F)
  • Easy-to-read graduations
  • Autoclavable
  • 5 year warranty

PRODUCT OPTIONS

₹11,000.00INR / Pkg of 8

SPECS & DESCRIPTION

Specifications & Description

  • MaterialClass A, Type 1 Borosilicate Glass
  • Capacity (mL)250
  • Capacity (oz)8
  • Min Graduation (mL)50
  • Max Graduation (mL)250
  • Graduation Interval (mL)50
  • Overall Height (in)5 33/64
  • Overall Height (cm)14.4
  • Top Outside Diameter (mm)35
  • AutoclavableYes
  • Base Diameter (cm)8.6
  • DescriptionClass A, Type 1 Glass Erlenmeyer Flasks, 250 mL (8 oz); 8/Pk
  • Warranty5 years
5 Year Warranty

Key Features

  • Durable heavy-duty beaded rim design
  • Withstand temperatures from -50 to 550 °C (-58 to 1022 °F)
  • Easy-to-read graduations
  • Autoclavable
  • 5 year warranty

More About this Item

Ideal for mixing solutions, titration experiments, yeast culturing, chemistry experiments and more, these Erlenmeyer flasks are manufactured from Class A, Type 1 borosilicate glass that meets ASTM E1404, DIN 12380 specifications. They have a heavy-duty beaded rim to help prevent breakage and approximate graduations indicated in easy-to-read, durable white enamel. Able to withstand temperatures of -50 to 550°C (-58 to 1022°F), they are autoclavable for sterilization.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat