Cole-Parmer Essentials Low-Form Beaker, Glass, 1000 mL; 6/PK

Representative image only.
Cole-Parmer Essentials Item # WW-34502-49
Suitable for all lab procedures
  • Easy to read graduations and marking area
  • Beakers can withstand wide temperature range -50 to 550ºC
  • Graduated tolerances from ±2 to ±5% depending on size
  • Beaker features a 1000 mL capacity
  • Designed with graduation range from 200 to 1000 mL in 100 mL intervals
  • 5 year warranty

PRODUCT OPTIONS

₹3,000.00INR / Pkg of 6
Economical flasks for every lab

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • MaterialBorosilicate Glass
  • Min Graduation (mL)200
  • Max Graduation (mL)1000
  • Graduation Interval (mL)100
  • Withstands High Temperature (° F)1022
  • Withstands Low Temperature (° F)-58
  • AutoclavableYes
  • Outside Diameter (OD) (cm)10.5
  • Overall Height (cm)14.5
  • DescriptionLow-Form Beaker, Glass, 1000 mL, 6/pk
  • Warranty5 years
5 Year Warranty

Key Features

  • Easy to read graduations and marking area
  • Beakers can withstand wide temperature range -50 to 550ºC
  • Graduated tolerances from ±2 to ±5% depending on size
  • Beaker features a 1000 mL capacity
  • Designed with graduation range from 200 to 1000 mL in 100 mL intervals
  • 5 year warranty

More About this Item

These beakers are constructed of durable borosilicate 3.3 glass with pour spout which is ideal for general use at an economical price.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat