Cole-Parmer Essentials Graduated Cylinder, Glass, Hexagonal Base, 500 mL; 1/PK

Representative image only.
Cole-Parmer Essentials Item # WW-34502-74
Hexagonal base prevents cylinder from tipping over
  • Durable Borosilicate 3.3 Glass
  • Easy read graduations
  • Withstands wide temperature range -50 to 550ºC
  • Graduated tolerances from ±0.1 to ±20 depending on size
  • Autoclavable
  • 5 year warranty

PRODUCT OPTIONS

₹2,400.00INR / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBorosilicate Glass
  • Capacity (mL)500
  • Min Graduation (mL)50
  • Max Graduation (mL)500
  • Graduation Interval (mL)5
  • Tolerance (mL)±5
  • Overall Height (mm)380
  • Overall Height (in)14 31/32
  • AutoclavableYes
  • DescriptionGraduated Cylinder, Glass, Hexagonal Base, 500 mL, 1/pk
  • Warranty5 years
5 Year Warranty

Key Features

  • Durable Borosilicate 3.3 Glass
  • Easy read graduations
  • Withstands wide temperature range -50 to 550ºC
  • Graduated tolerances from ±0.1 to ±20 depending on size
  • Autoclavable
  • 5 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat