Cole-Parmer Ductless Demonstration Hood, 230V

Representative image only.
Cole-Parmer Item # WW-33730-42
Class DH-1 hood removes fumes and odors in classroom and group observation settings
  • Hood provides a clear and unobstructive view from all four sides
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)35
  • LightsFluorescent
  • Exterior Width (in)35
  • Exterior Height (in)30.5
  • Exterior Depth (in)24
  • Power (VAC)230
  • Power (Hz)50
  • Sash opening (in)10
  • Exhaust Volume (CFM)158
  • DescriptionDuctless Demonstration Hood, 230V
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Hood provides a clear and unobstructive view from all four sides
  • 1 year warranty

More About this Item

Ductless demonstration hood comes with activated carbon filter for removing nontoxic chemicals, nuisance odors, and particulates. Viewing height is 24" (61 cm); hood is made of clear acrylic, including hinged sash. Sash opening is 8" (20.3 cm). Attached work surface is phenolic resin. Front panel has the light switch, blower switch, and filter service light. Easily replace filter by removing clips in ceiling of hood; order replacement filters separately.

Order mobile table 33730-94 to move demo hood from room to room. Mobile table is height adjustable from 30" to 36" (76 to 91 cm).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat