Cole-Parmer Duct Tape, Industrial Grade, 10.2 mil, 3" x 60 yds.

Representative image only.
Cole-Parmer Item # WW-08277-21
Hand tearable – no cutting tools required

SPECS & DESCRIPTION

Specifications & Description

  • ColorSilver
  • Thickness (mil)10.2
  • MaterialPolyethylene-coated Cloth
  • Width (in)3
  • Length (ft)180
  • Width (cm)7.6
  • Length (m)54.86
  • DescriptionDuct Tape, Industrial Grade, 10.2 mil, 3\" x 60 yds.

More About this Item

Cole-Parmer duct tape is a polyethylene-coated cloth with natural rubber based adhesive. The tape conforms well to irregular surfaces and will not twist or curl during applications.

Industrial grade with excellent watrer and abrasion resistance. Great for use as a waterproof packaging tape, splicing, vinyl repair, ductwork sealing, and seaming. Application temperatures are from -31 to 176°F (-35 to 80°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat