Cole-Parmer DIN-Mount Meter/Controller Enclosures, With 1 1/16 DIN Cutout

Representative image only.
Cole-Parmer Item # WW-94503-54
Excellent equipment protection in wet or corrosive environments
  • UL, NEMA 4X, 12, and 13 rated

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolycarbonate(PC)
  • Inside Width (in)7.24
  • Inside Height (in)11.16
  • Inside Depth (in)5.2
  • Outside Width (in)7.9
  • Outside Height (in)11.8
  • Outside Depth (in)7.1
  • DescriptionDIN-Mount Meter/Controller Enclosures, With 1 1/16 DIN Cutout

Key Features

  • UL, NEMA 4X, 12, and 13 rated

More About this Item

Wall-mount polycarbonate enclosures are factory stamped with cutouts for 1/16 and 1/8 DIN meters and controllers. Transparent door allows easy viewing of installed controllers and meters, and features sturdy hinges and a strong latch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat