Cole-Parmer Digital Hot Plate Stirrer

Representative image only.
Cole-Parmer Item # WW-15972-04
High Performance Robust Design Powerful yet Compact
  • Engineered to perfection to deliver high performance, ensure safety and ease-of-operation
  • Unbelievably affordable! Digital magnetic stirrers at the cost of analog system
  • Closed design for protection from accidental spills
  • New generation stirrers with and without heating capabilitie
  • Large & clear display shows critical parameters
  • Suitable for use in standard laboratory as well as in hoods and cold rooms
  • Light-weight and ultra-mobile with the possibility to operate outside the laboratory
  • 1 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Width (InchShort)9 49/64
  • Height (in)4 21/64
  • Top Plate MaterialCeramic coated stainless steel
  • Max Temperature (° C)320
  • Max Load Capacity (kg)9
  • Low Speed (rpm)0
  • High Speed (rpm)2200
  • Max Stirring Volume (Liters)10
  • Diameter (in)5.51
  • Max Operating Temperature (° C)40
  • Motor TypeBrushless DC
  • Power (VAC)230
  • Power (Hz)50Hz
  • Power (watts)610
  • DescriptionDigital Hot Plate Stirrer
  • Warranty1 Year
1 Year Warranty

Key Features

  • Engineered to perfection to deliver high performance, ensure safety and ease-of-operation
  • Unbelievably affordable! Digital magnetic stirrers at the cost of analog system
  • Closed design for protection from accidental spills
  • New generation stirrers with and without heating capabilitie
  • Large & clear display shows critical parameters
  • Suitable for use in standard laboratory as well as in hoods and cold rooms
  • Light-weight and ultra-mobile with the possibility to operate outside the laboratory
  • 1 year warranty

More About this Item

Cole-Parmer’s new Digital Magnetic Stirrers are equipped with brushless DC motor for quiet and maintenance free operation, delivering constant speed. The microprocessor controlled operation enables variable speed, time and temperature to ensure reliability, safety & high performance. Compact design saves valuable bench space with its robust IP21 construction and nonslip strength rubber feet.

Get precise stirring & heating control for your routine experiments, ensuring optimal heat transfer from the heating plate directly into the medium.

A. Digital Magnetic Stirrer: Get assured uniform mixing due to no interference to the magnetic field from the stainless steel top plate. Handles challenging stirring environments with ease. Includes stir bar, power cord, and test certificate.
B. Digital Hot Plate Stirrer: Get precise stirring & heating control for your routine experiments, ensuring optimal heat transfer from the heating plate directly into the medium. Includes stir bar, power cord, and test certificate. Order stand and PT1000 sensor separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat