Cole-Parmer Desiccator and Desiccant Kit; 10" Diameter

Representative image only.
Cole-Parmer Item # WW-25000-27
Convenient kits include a desiccator, desiccator plate, and desiccant
  • Ideal working depth for your drying application
  • Polystyrene desiccant-filled discs indicate when recharge is needed

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)248
  • Exterior Height (in)12.4
  • Exterior Depth (in)10.9
  • Clearance Above Plate (mm)207
  • Flange Outside Diameter (OD) (in)10.87
  • Flange Outside Diameter (OD) (cm)27.6
  • MaterialPolycarbonate cover, polypropylene body, polypropylene plate, polystyrene disc
  • DescriptionDesiccator and Desiccant Kit; 10\" Diameter

Key Features

  • Ideal working depth for your drying application
  • Polystyrene desiccant-filled discs indicate when recharge is needed

More About this Item

Desiccator has a chemical-resistant polypropylene body, polycarbonate cover, and neoprene O-ring for a secure seal — use grease on the flange to make the unit completely airtight. The polypropylene desiccator plate allows a proper working height for samples and desiccant placement below.
The clear polystyrene, 100-mm diameter, desiccant-filled discs fit perfectly at the bottom of the desiccator. Visually inspect whether the silica gel requires recharge — desiccant color changes from blue to pink as it absorbs moisture. Regenerate desiccant by heating discs in a 122°F (50°C) oven overnight.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat