Cole-Parmer CSO-FX-300MS Scientific Calculator, Solar and Battery Powered, Two-Line Display

Representative image only.
Cole-Parmer Item # WW-17300-10
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MemoryThree key (M+, RM, XM)
  • Number of Functions229
  • Display Type10-digit LCD or 10-digit with 2-digit exponent,.5 in H
  • Width (in)2 3/4
  • Height (in)5 1/4
  • Depth (in)7/16
  • Width (cm)6.985
  • Height (cm)13.335
  • Depth (cm)1.11125
  • Battery TypeSolar/two 1.5V button cell batteries. (incl)
  • DescriptionScientific Calculator, Solar and Battery Powered, Two-Line Display
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Calculator includes 229 built-in functions specializing in mathematics, trigonometry, and statistics. Scientific rotation, DRG conversions, standard deviation, permutations, and combos are several functions that are included. Shows formulas and results simultaneously. Auto shutoff prolongs battery life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat