Cole-Parmer Complete Liquid Sampling and Stirring Kit

Representative image only.
Cole-Parmer Item # WW-66501-00
Versatile sampling kits with interchangeable parts
  • All components made of FDA-compliant HDPE
  • Purchase individual replacement components as needed!

PRODUCT OPTIONS

₹105,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • SterileNo
  • DescriptionComplete Liquid Sampling and Stirring Kit

Key Features

  • All components made of FDA-compliant HDPE
  • Purchase individual replacement components as needed!

More About this Item

All dipping beakers, stir blades, and sampling bottles use the same thread to be compatible with all three handle length options. Replacement handles and samplers may be replaced as needed — no need to purchase an entire kit if a part is lost or worn!


Complete Liquid Sampling and Stirring Kit includes:
One 1.5 ft (0.45 m) handle
One 3 ft (0.9 m) handle
One 6 ft (1.8 m) handle
One liquid sampler adapter with 100 mL bottle
One liquid sampler adapter with 500 mL bottle
One solid stirring blade
One perforated stirring blade
One 250 mL dipping beaker
One 500 mL dipping beaker
One 1000 mL dipping beaker

Cover all of your dip, stir, and liquid sampling needs in one system!

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat