Cole-Parmer OS-200D-C-SYS Compact Digital Mixer System, 50 to 2500 rpm, 115 VAC

Representative image only.
Cole-Parmer Item # WW-50006-01
Complete digital system for your general mixing needs—includes mixer, stand, and two blades
  • Compact size—only 2”W x 4”H x 6”D—fits virtually anywhere!
  • Mixes up to 2 liters of water at a maximum speed of 2500 rpm
  • Model 50006-01 includes a power adapter with US plug for 115 VAC operation.
  • Includes optional auto-start feature in the event of power loss
  • 3 year warranty

PRODUCT OPTIONS

₹101,000.00INR / Each

₹33,700.00INR / Each

for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)50
  • Max Speed (rpm)2500
  • ChuckCollet
  • Max Torque (in-oz)14.2
  • Shaft Diameter (in)0.25
  • Shaft Diameter (mm)6.35
  • Shaft Length (in)7.375
  • Shaft Length (mm)187.3
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/50
  • DescriptionCompact Digital Mixer System, 50 to 2500 rpm, 115 VAC
  • Warranty3 Years
Conformite Europeenne

Key Features

  • Compact size—only 2”W x 4”H x 6”D—fits virtually anywhere!
  • Mixes up to 2 liters of water at a maximum speed of 2500 rpm
  • Model 50006-01 includes a power adapter with US plug for 115 VAC operation.
  • Includes optional auto-start feature in the event of power loss
  • 3 year warranty

More About this Item

This compact, digital mixer is perfect for smaller scale mixing needs throughout your laboratory. The maintenance-free brushless DC motor provides speeds from 50 to 2500 rpm. The LED display lets you make precise speed adjustments and ensures repeatability. The motor housing is lightweight molded nylon, resistant to the occasional splash and spill.
Mixer housing includes an integrated stand clamp that allows for quick and secure mounting to the included stand. The stainless steel collet, with set screws, accepts 1/4" (6-mm) shafts.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat