Cole-Parmer Compact Analog Dial Timer, 0-120 minutes

Representative image only.
Cole-Parmer Item # WW-08615-71
Great for the lab bench – no batteries needed
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity1 to 120 minutes
  • Number of Channels1
  • Alarm5 second ring
  • Height (in)2 3/4
  • Depth (in)2
  • Width (in)2 3/4
  • Height (cm)7
  • Depth (cm)5.1
  • Width (cm)7
  • DescriptionCompact Analog Dial Timer, 0-120 minutes
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Mechanical count-down timer has a range from 1 to 120 minutes. Bell rings for 5 seconds to signal that time has elapsed. High-impact ABS plastic construction is resistant to lab chemicals. Over-sized numerals make it easy to see the remaining time at a distance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat