Cole-Parmer Comfort Grip Tweezer, 2A, 1/pk

Representative image only.
Cole-Parmer Item # WW-07288-15

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)4 3/4
  • Overall Length (cm)10.07
  • MaterialStainless Steel
  • SterileNo
  • DescriptionComfort Grip Tweezer, 2A, 1/pk

More About this Item

Comfort grips tweezers provide exceptional relief from hand fatigue. Tweezer tips are manufactured with stainless steel and can withstand temperatures to 190°C (375°F).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat