This item is now discontinued. We recommend the following as suggested replacements: WW-34503-39

Cole-Parmer Class A Glass Media Bottles, 250 mL, 10/Cs

Representative image only.
Cole-Parmer Item # WW-34505-74
Affordable borosilicate bottles are ideal for your storage, mixing, and sampling needs!
  • Quick identification with large marking spot and graduations
  • Wide-mouth opening for easy pouring
  • Linerless, blue polypropylene cap and pouring ring
  • Withstands short-term exposure to 752°F (400°C) and long-term exposure to 445°F (230°C)
  • Sturdy borosilicate Class A glass meets ASTM E438, Type 1, Class A requirements
  • Autoclavable
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialGlass
  • Min Graduation (mL)50
  • Max Graduation (mL)200
  • Graduation Interval (mL)50
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorBlue
  • Bottle ColorClear
  • Label TypeWhite Write-On
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)29
  • Neck Inside Diameter (ID) (in)1 5/32
  • Outside Diameter (OD) (in)2 3/4
  • Outside Diameter (OD) (cm)7
  • Overall Height (in)5 7/16
  • Overall Height (cm)13.5
  • DescriptionClass A Glass Media Bottles, 250 mL, 10/Cs

Key Features

  • Quick identification with large marking spot and graduations
  • Wide-mouth opening for easy pouring
  • Linerless, blue polypropylene cap and pouring ring
  • Withstands short-term exposure to 752°F (400°C) and long-term exposure to 445°F (230°C)
  • Sturdy borosilicate Class A glass meets ASTM E438, Type 1, Class A requirements
  • Autoclavable

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat